KN16-B-PP
Description
KN16-B-PP LINEAR BALL BEARING ; 16MM ID X 26MM OD
Part # KN16-B-PP
BDI # 1174819
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball