35MM X 48IN RD 1045 TGP
Description
35MM X 48IN RD 1045 TGP LINEAR SHAFT ; CASE HARDENED
Part # 35MM X 48IN RD 1045 TGP
BDI # 21515201
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Random
Shaft Length - Millimeter:
1219.2
35MM RD 1045 TGP X 60IN
Description
35MM RD 1045 TGP X 60IN SHAFT
Part # 35MM RD 1045 TGP X 60IN
BDI # 21467396
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Random
Shaft Length - Millimeter:
1524
30MM X 48IN RD 1045 TGP
Description
30MM X 48IN RD 1045 TGP LINEAR SHAFT ; CASE HARDENED
Part # 30MM X 48IN RD 1045 TGP
BDI # 21515200
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Random
Shaft Length - Millimeter:
1219.2
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Case Hardened
Shaft Length - Inch:
18
1/2 CL L 2-5/8IN
Description
1/2 CL L 2-5/8IN SHAFTING ; LINEAR SHAFT
Part # 1/2 CL L 2-5/8IN
BDI # 21469116
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
2.625
Length Type:
Cut to Length