W20-H6/25-1/4
Description
W20-H6/25-1/4 LINEAR SOLID SHAFT ; 20MM X 25-1/4 W/O THREADED HOLE
Part # W20-H6/25-1/4
BDI # 21513829
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0.994
Length Type:
Random
W20-H6/35-1/4
Description
W20-H6/35-1/4 LINEAR SOLID SHAFT ; 20MM X 35-1/4 W/O THREADED HOLE
Part # W20-H6/35-1/4
BDI # 21513830
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
1.388
Length Type:
Random
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
17.526
Other Features:
Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
0.69
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
29.972
Other Features:
1/2 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
1.18
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
30.15
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
19.812
Other Features:
5/16 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
0.78