S1000SS

COMPARE

S1000SS

Description
S1000SS LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T

THOMSON

Part # S1000SS

BDI # 854824

Features

Size: 1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : In stock
Loading Price
QTY
SUPER16

COMPARE

SUPER16

Description
SUPER16 LINEAR BEARING ; 1" BORE 1-9/16" OD

THOMSON

Part # SUPER16

BDI # 854189

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
Loading Price
QTY
QSSS 1 L 36

COMPARE

QSSS 1 L 36

Description
QSSS 1 L 36 QUICK SHAFT ; 1" DIA 36" L SS CLASS L 60 CASE

THOMSON

Part # QSSS 1 L 36

BDI # 843163

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 36

Price Inventory : Available to order
Loading Price
QTY