Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch:
6.688
Thread Lead - Millimeter:
12.7