Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
44.45
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch:
2.5
Thread Lead - Millimeter:
6.35
11174
Description
11174 ACME SCREW ; 1-3/4"DIA 4-THREADS PER INCH 36" LONG
Part # 11174
BDI # 22453129
174-RA/00/00/48/00000/S
Description
174-RA/00/00/48/00000/S SCREW ASSY ; 48IN OAL 1-3/4-4" THREAD RH
Part # 174-RA/00/00/48/00000/S
BDI # 21519067