SBN10202
Description
SBN10202 BALL NUT ; POWERTRAC SBN 3000-0660 RH TRIPLE CKT
Part # SBN10202
BDI # 22853207
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
76.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch:
9.313
Thread Lead - Millimeter:
16.764
SBN4986
Description
SBN4986 BALL NUT ; POWERTRAC SBN 3000-1500 RH DBL CKT
Part # SBN4986
BDI # 22853231
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
76.2
Number of Thread Starts:
2
Thread Lead - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 4.235-12 NS-3 Thread
Overall Length - Inch:
9.375
Thread Lead - Millimeter:
38.1
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
95.25
Number of Thread Starts:
1
Thread Lead - Inch:
0.667
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 4.75-12 Thread
Overall Length - Inch:
5.5
Thread Lead - Millimeter:
16.942
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length - Millimeter:
140
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
5.512
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length - Millimeter:
140
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
5.512
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball