Page 1 of 6

Next

Compare
SBN4986

COMPARE

SBN4986

Description
SBN4986 BALL NUT ; POWERTRAC SBN 3000-1500 RH DBL CKT

NOOK INDUSTRIES

Part # SBN4986

BDI # 22853231

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 2
Thread Lead - Inch: 1.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 4.235-12 NS-3 Thread
Overall Length - Inch: 9.375
Thread Lead - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
20372

COMPARE

20372

Description
20372 ACME NUT ; 3-3/4"-1-1/2 RH BRONZE

NOOK INDUSTRIES

Part # 20372

BDI # 22853801

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 95.25
Number of Thread Starts: 1
Thread Lead - Inch: 0.667
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 4.75-12 Thread
Overall Length - Inch: 5.5
Thread Lead - Millimeter: 16.942

Price Inventory : Available to order
Loading Price
QTY
SBN10202

COMPARE

SBN10202

Description
SBN10202 BALL NUT ; POWERTRAC SBN 3000-0660 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN10202

BDI # 22853207

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 1
Thread Lead - Inch: 0.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch: 9.313
Thread Lead - Millimeter: 16.764

Price Inventory : Available to order
Loading Price
QTY
LM80120140UUOP

COMPARE

LM80120140UUOP

Description
LM80120140UUOP LINEAR BUSHING

IKO

Part # LM80120140UUOP

BDI # 515354

Features

Enclosure: 2 Seals
Profile: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Length - Millimeter: 140

Other Features: High Accuracy Class | Carbon Steel Retainer
Length - Inch: 5.512
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
LM80120140AJ

COMPARE

LM80120140AJ

Description
LM80120140AJ LINEAR BUSHING

IKO

Part # LM80120140AJ

BDI # 515350

Features

Enclosure: None
Profile: Adjustable
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Length - Millimeter: 140

Other Features: High Accuracy Class | Carbon Steel Retainer
Length - Inch: 5.512
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY