SBN7502
Description
SBN7502 BALL NUT ; POWERTRAC SBN 0375-0125 RH DBL CKT
Part # SBN7502
BDI # 22853237
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1.875
Thread Lead - Millimeter:
3.175
SBN8282
Description
SBN8282 BALL NUT ; POWERTRAC SBN 0375-0125 LH DBL CKT
Part # SBN8282
BDI # 22853245
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1.875
Thread Lead - Millimeter:
3.175
SBN9574
Description
SBN9574 BALL NUT ; POWERTRAC SBN 0375-0125 RH SINGLE CKT
Part # SBN9574
BDI # 22853251
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175
SBN9576
Description
SBN9576 BALL NUT ; POWERTRAC SBN 0375-0125 LH SINGLE CKT
Part # SBN9576
BDI # 22853253
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175
SEL0375
Description
SEL0375 BALL NUT ; POWERTRAC 0375-0125 RH ADJ PRELOADED
Part # SEL0375
BDI # 22853305
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Non Adjustable | 2 X 1 External Circuit Return
Overall Length - Inch:
1.875
Thread Lead - Millimeter:
3.175