KN16-B-PP

COMPARE

KN16-B-PP

Description
KN16-B-PP LINEAR BALL BEARING ; 16MM ID X 26MM OD

INA

Part # KN16-B-PP

BDI # 1174819

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Length - Millimeter: 36

Other Features: Light Duty | Relubricatable | Adjustable Angle
Length - Inch: 1.417
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY