SBN10392
Description
SBN10392 BALL NUT ; POWERTRAC SBN 0631-1000 RH DBL CKT
Part # SBN10392
BDI # 22853211
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
25.4
SBN10409
Description
SBN10409 BALL NUT ; 0.631" DIA 0.2" LEAD LH POWERTRAC
Part # SBN10409
BDI # 17001211
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08
SBN10325
Description
SBN10325 BALL NUT ; 0.631" DIA 0.2" LEAD RH POWERTRAC
Part # SBN10325
BDI # 17001210
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08