Page 1 of 3

Next

Compare
20105

COMPARE

20105

Description
20105 ACME NUT ; 1IN DIA SCREW BRONZE RH

NOOK INDUSTRIES

Part # 20105

BDI # 21451402

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch: 1.5
Thread Lead - Millimeter: 5.08

Price Inventory : In stock
Loading Price
QTY
80104

COMPARE

80104

Description
80104 BALL NUT ; 1"DIA SCREW PLASTIC LH

NOOK INDUSTRIES

Part # 80104

BDI # 21451347

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch: 1.5
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
80105

COMPARE

80105

Description
80105 LINEAR CYLINDRICAL BALL NUT ; 25.4MM DIA 5.08MM LEAD

NOOK INDUSTRIES

Part # 80105

BDI # 21580198

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch: 1.5
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
20104

COMPARE

20104

Description
20104 BALL NUT ; 1"DIA SCREW BRONZE RH

NOOK INDUSTRIES

Part # 20104

BDI # 21451401

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch: 1.5
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
20086

COMPARE

20086

Description
20086 ACME NUT ; 7/8"-6 RH BRONZE

NOOK INDUSTRIES

Part # 20086

BDI # 22853773

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 22.225
Number of Thread Starts: 1
Thread Lead - Inch: 0.167
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch: 1.5
Thread Lead - Millimeter: 4.242

Price Inventory : Available to order
Loading Price
QTY