SEL10474

COMPARE

SEL10474

Description
SEL10474 BALL NUT ; POWERTRAC 1000-0250 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL10474

BDI # 22853323

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.869
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 1 External Circuit Return
Overall Length - Inch: 4.847
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY