SEL4573

COMPARE

SEL4573

Description
SEL4573 BALL NUT ; POWERTRAC 1500-0250 LH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL4573

BDI # 22853329

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.088
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 6.375
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SBN1990

COMPARE

SBN1990

Description
SBN1990 BALL NUT ; POWERTRAC SBN 1500-0250 LH DBL CKT

NOOK INDUSTRIES

Part # SBN1990

BDI # 22853219

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.088
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.967-18 NS-3 Thread
Overall Length - Inch: 2.875
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SAR3043

COMPARE

SAR3043

Description
SAR3043 BALL NUT ; POWERTRAC 1500-0250 RH FLANGED

NOOK INDUSTRIES

Part # SAR3043

BDI # 22853299

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.088
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 2 External Circuit Return
Overall Length - Inch: 6.815
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SEL4271

COMPARE

SEL4271

Description
SEL4271 BALL NUT ; POWERTRAC 1500-0250 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL4271

BDI # 22853327

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.088
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 6.375
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY