Page 1 of 2

Next

Compare
20254

COMPARE

20254

Description
20254 ACME NUT ; 2-1/2"-4 RH BRONZE

NOOK INDUSTRIES

Part # 20254

BDI # 22853795

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 3.375
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
80252

COMPARE

80252

Description
80252 ACME NUT ; LH 2-1/2IN BRONZE

NOOK INDUSTRIES

Part # 80252

BDI # 21451412

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 3.375
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
20224

COMPARE

20224

Description
20224 ACME NUT ; 2-1/4"-4 RH BRONZE

NOOK INDUSTRIES

Part # 20224

BDI # 22853791

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 3.06
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
20253

COMPARE

20253

Description
20253 ACME NUT ; 2-1/2"-3 RH BRONZE

NOOK INDUSTRIES

Part # 20253

BDI # 22853793

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.333
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch: 4.25
Thread Lead - Millimeter: 8.458

Price Inventory : Available to order
Loading Price
QTY
80222

COMPARE

80222

Description
80222 ACME NUT ; 2-1/4"-2 LH BRONZE

NOOK INDUSTRIES

Part # 80222

BDI # 22853817

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 3.38
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 3.06
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY