SBN10316
Description
SBN10316 BALL NUT ; POWERTRAC SBN 2500-0500 RH DBL CKT
Part # SBN10316
BDI # 22853209
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.625-12 UN-2A Thread
Overall Length - Inch:
6.72
Thread Lead - Millimeter:
12.7