SBN10202

COMPARE

SBN10202

Description
SBN10202 BALL NUT ; POWERTRAC SBN 3000-0660 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN10202

BDI # 22853207

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 1
Thread Lead - Inch: 0.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch: 9.313
Thread Lead - Millimeter: 16.764

Price Inventory : Available to order
Loading Price
QTY
SBN4986

COMPARE

SBN4986

Description
SBN4986 BALL NUT ; POWERTRAC SBN 3000-1500 RH DBL CKT

NOOK INDUSTRIES

Part # SBN4986

BDI # 22853231

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 76.2
Number of Thread Starts: 2
Thread Lead - Inch: 1.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 4.235-12 NS-3 Thread
Overall Length - Inch: 9.375
Thread Lead - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY