SBN10113
Description
SBN10113 BALL NUT ; RH 1.2"OD 1.71"LG ALLOY POWERTRAC
Part # SBN10113
BDI # 21451327
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
12.7
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
12.7
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.875
Thread Lead - Millimeter:
12.7