SBN9582

COMPARE

SBN9582

Description
SBN9582 BALL NUT ; 0.5"DIA 0.5"THRD LEAD

NOOK INDUSTRIES

Part # SBN9582

BDI # 21451468

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 12.7
Number of Thread Starts: 2
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.875
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SBN10113

COMPARE

SBN10113

Description
SBN10113 BALL NUT ; RH 1.2"OD 1.71"LG ALLOY POWERTRAC

NOOK INDUSTRIES

Part # SBN10113

BDI # 21451327

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 16.027
Number of Thread Starts: 2
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.71
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SBN0827

COMPARE

SBN0827

Description
SBN0827 BALL NUT ASSEMBLY ; POWERTRAC

NOOK INDUSTRIES

Part # SBN0827

BDI # 21451330

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 16.027
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.71
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY