Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
2.3
Thread Lead - Millimeter:
6.35
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
31.75
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
1.75
Thread Lead - Millimeter:
5.08
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.31
Length - Millimeter:
123.444
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.86
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.31
Length - Millimeter:
123.444
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.86
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
2.3
Thread Lead - Millimeter:
12.7