Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
3.38
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch:
3.375
Thread Lead - Millimeter:
6.35
SBN4555
Description
SBN4555 BALL NUT ; POWERTRAC SBN 2250-1000 RH DBL CKT
Part # SBN4555
BDI # 22853229
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch:
6.719
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
3.38
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Overall Length - Inch:
3.375
Thread Lead - Millimeter:
12.7
SBN3243
Description
SBN3243 BALL NUT ; POWERTRAC SBN 2500-0250 RH TRIPLE CKT
Part # SBN3243
BDI # 22853223
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return | 3.340-12 NS-3 Thread
Overall Length - Inch:
3.75
Thread Lead - Millimeter:
6.35
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
57.15
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.375
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 1 External Circuit Return
Overall Length - Inch:
13.75
Thread Lead - Millimeter:
25.4