SBN10094

COMPARE

SBN10094

Description
SBN10094 BALL NUT ; POWERTRAC SBN 0500-0200 RH DBL CKT

NOOK INDUSTRIES

Part # SBN10094

BDI # 22853203

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 12.7
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.067
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 2.437
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
SEL10103

COMPARE

SEL10103

Description
SEL10103 BALL NUT ; POWERTRAC F/0500-0200 RH

NOOK INDUSTRIES

Part # SEL10103

BDI # 24518500

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 12.7
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.067
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 5.23
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY