Page 1 of 2

Next

Compare
20073

COMPARE

20073

Description
20073 BALL NUT ; 3/4"DIA SCREW BRONZE RH

NOOK INDUSTRIES

Part # 20073

BDI # 21451340

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 2
Thread Lead - Inch: 0.333
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.12
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch: 1.25
Thread Lead - Millimeter: 8.458

Price Inventory : Available to order
Loading Price
QTY
80070

COMPARE

80070

Description
80070 ACME NUT ; BRONZE 3/4-10 LH

NOOK INDUSTRIES

Part # 80070

BDI # 15080041

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.1
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.12
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch: 1.25
Thread Lead - Millimeter: 2.54

Price Inventory : Available to order
Loading Price
QTY
20072

COMPARE

20072

Description
20072 ACME NUT ; 9.05MM DIA 12.7MM LEAD

NOOK INDUSTRIES

Part # 20072

BDI # 21451339

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 4
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.12
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch: 1.25
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
20070

COMPARE

20070

Description
20070 ACME NUT ; 3/4" 10 TURNS PER INCH RH BRONZE

NOOK INDUSTRIES

Part # 20070

BDI # 15080040

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.1
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.12
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch: 1.25
Thread Lead - Millimeter: 2.54

Price Inventory : Available to order
Loading Price
QTY
80075

COMPARE

80075

Description
80075 ACME NUT ; 3/4"-5 LH BRONZE

NOOK INDUSTRIES

Part # 80075

BDI # 22853805

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 1.12
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1-18 Thread
Overall Length - Inch: 1.25
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY