SEL10408
Description
SEL10408 BALL NUT ; POWERTRAC 0631-0200 RH ADJ PRELOADED
Part # SEL10408
BDI # 22853317
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.128
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 1 External Circuit Return
Overall Length - Inch:
3.27
Thread Lead - Millimeter:
5.08
SEL10410
Description
SEL10410 BALL NUT ; POWERTRAC 0631-0200 LH ADJ PRELOADED
Part # SEL10410
BDI # 22853319
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.128
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 1 External Circuit Return
Overall Length - Inch:
3.27
Thread Lead - Millimeter:
5.08