SBN8277

COMPARE

SBN8277

Description
SBN8277 BALL NUT ; POWERTRAC SBN 0875-0200 RH DBL CKT

NOOK INDUSTRIES

Part # SBN8277

BDI # 20334599

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 22.225
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.25
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.375-16 UN-3A Thread
Overall Length - Inch: 2.704
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
PRN10110

COMPARE

PRN10110

Description
PRN10110 BALL NUT ; POR POWERTRAC PRN 0875-0200 RH PRELOADED

NOOK INDUSTRIES

Part # PRN10110

BDI # 22853383

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 22.225
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.25
Other Features: Cannot use with Other Manufacturers Ball Nut | Ground Accuracy | Preloaded | With Wiper | 2 External Circuit Return
Overall Length - Inch: 3.125
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY