PRN10109
Description
PRN10109 BALL NUT ; POR POWERTRAC PRN 0750-0200 RH PRELOADED
Part # PRN10109
BDI # 22853381
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.37
Other Features:
Cannot use with Other Manufacturers Ball Nut | Ground Accuracy | Preloaded | With Wiper | 2 External Circuit Return
Overall Length - Inch:
3.125
Thread Lead - Millimeter:
5.08