SBN8278
Description
SBN8278 BALL NUT ; POWERTRAC SBN 1000-0250 RH INTEGRAL FLG
Part # SBN8278
BDI # 22853243
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return
Overall Length - Inch:
3
Thread Lead - Millimeter:
6.35
SBN8284
Description
SBN8284 BALL NUT ; POWERTRAC SBN 1000-0250 LH INTEGRAL FLG
Part # SBN8284
BDI # 22853247
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return
Overall Length - Inch:
3
Thread Lead - Millimeter:
6.35