Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
31.75
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.625-20 UN-2A Thread
Overall Length - Inch:
3.288
Thread Lead - Millimeter:
5.08