SEL10474
Description
SEL10474 BALL NUT ; POWERTRAC 1000-0250 RH ADJ PRELOADED
Part # SEL10474
BDI # 22853323
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.869
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 1 External Circuit Return
Overall Length - Inch:
4.847
Thread Lead - Millimeter:
6.35