SBN10104
Description
SBN10104 BALL NUT ; POWERTRAC SBN 1250-0500 RH DBL CKT
Part # SBN10104
BDI # 22853205
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
31.75
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.995
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.967-18 NS-3 Thread
Overall Length - Inch:
3.58
Thread Lead - Millimeter:
12.7