Page 1 of 2

Next

Compare
20202

COMPARE

20202

Description
20202 ACME NUT ; 2"-2 RH BRONZE

NOOK INDUSTRIES

Part # 20202

BDI # 22853785

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 50.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 2.75
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 2.75
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
20174

COMPARE

20174

Description
20174 BALL NUT ; 1-3/4"DIA SCREW BRONZE RH

NOOK INDUSTRIES

Part # 20174

BDI # 21451408

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 44.45
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 2.75
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 2.5
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
20205

COMPARE

20205

Description
20205 ACME NUT ; 2"-5 RH BRONZE

NOOK INDUSTRIES

Part # 20205

BDI # 22853787

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 50.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 2.75
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 2.75
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
80174

COMPARE

80174

Description
80174 ACME NUT ; 1-3/4"-4 LH BRONZE

NOOK INDUSTRIES

Part # 80174

BDI # 22853813

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 44.45
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 2.75
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 2.5
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
80205

COMPARE

80205

Description
80205 ACME NUT ; 2"-5 LH BRONZE

NOOK INDUSTRIES

Part # 80205

BDI # 22853815

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 50.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 2.75
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 2.548-18 Thread
Overall Length - Inch: 2.75
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY