Page 1 of 2

Next

Compare
SBN10074

COMPARE

SBN10074

Description
SBN10074 BALL NUT ; POWERTRAC SBN 0500-0200 RH DBL CKT

NOOK INDUSTRIES

Part # SBN10074

BDI # 22853201

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch: 6.688
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SBN3243

COMPARE

SBN3243

Description
SBN3243 BALL NUT ; POWERTRAC SBN 2500-0250 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN3243

BDI # 22853223

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 63.5
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return | 3.340-12 NS-3 Thread
Overall Length - Inch: 3.75
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SBN4555

COMPARE

SBN4555

Description
SBN4555 BALL NUT ; POWERTRAC SBN 2250-1000 RH DBL CKT

NOOK INDUSTRIES

Part # SBN4555

BDI # 22853229

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.137-12 NS-3 Thread
Overall Length - Inch: 6.719
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SAR2210

COMPARE

SAR2210

Description
SAR2210 BALL NUT ; POWERTRAC 2250-1000 RH FLANGED

NOOK INDUSTRIES

Part # SAR2210

BDI # 22853295

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 1 External Circuit Return
Overall Length - Inch: 13.75
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SAR3044

COMPARE

SAR3044

Description
SAR3044 BALL NUT ; POWERTRAC 2250-0500 RH FLANGED

NOOK INDUSTRIES

Part # SAR3044

BDI # 22853301

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 57.15
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.375
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 2 External Circuit Return
Overall Length - Inch: 13.688
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY