Page 1 of 18

Next

Compare
12124

COMPARE

12124

Description
12124 ACME SCREW ; POWERAC 1-1/4"-4 RH 6'

NOOK INDUSTRIES

Part # 12124

BDI # 22853479

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 6.35
Screw Diameter - Millimeter: 31.75
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
12254

COMPARE

12254

Description
12254 ACME SCREW ; POWERAC 2-1/2"-4 RH 6'

NOOK INDUSTRIES

Part # 12254

BDI # 22853507

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 6.35
Screw Diameter - Millimeter: 63.5
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
52205

COMPARE

52205

Description
52205 ACME SCREW ; POWERAC 2"-5 LH 6'

NOOK INDUSTRIES

Part # 52205

BDI # 22853653

Features

Direction of Thread: Left Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 5.08
Screw Diameter - Millimeter: 50.8
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
SRT7540

COMPARE

SRT7540

Description
SRT7540 BALL SCREW ; POWERTRAC 0631-0200 SRT RH 6'

NOOK INDUSTRIES

Part # SRT7540

BDI # 22853095

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter: 5.08
Screw Diameter - Millimeter: 16.027
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
12106

COMPARE

12106

Description
12106 LINEAR BALL SCREW ; 25.4MM SCREW DIA 4.242MM THREAD LEAD

NOOK INDUSTRIES

Part # 12106

BDI # 21451392

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.167
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 4.242
Screw Diameter - Millimeter: 25.4
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY