SRT9392
Description
SRT9392 BALL SCREW ; POWERTRAC 0631-0200 SRT RH 2'
Part # SRT9392
BDI # 22853129
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
16.027
Product Name:
Ball Screw
SRT6524
Description
SRT6524 BALL SCREW ; POWERTRAC 0631-0500 SRT RH 2'
Part # SRT6524
BDI # 22853047
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
16.027
Product Name:
Ball Screw
SRT8528
Description
SRT8528 BALL SCREW ; POWERTRAC 0375-0125 SRT LH 2'
Part # SRT8528
BDI # 22853107
Features
Direction of Thread:
Left Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.063 IN Nominal Ball Dia
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw
SRT6536
Description
SRT6536 BALL SCREW ; POWERTRAC 0375-0125 SRT RH SS 2'
Part # SRT6536
BDI # 22853049
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Thru Hardened | 0.063 IN Nominal Ball Dia
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw
TL0375-0125RS 24
Description
TL0375-0125RS 24 BALL SCREW ; POWERTRAC 24" L
Part # TL0375-0125RS 24
BDI # 24518594
Features
Direction of Thread:
Right Hand | Left Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw