1BA16AJ0L36
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA16AJ0L36
BDI # 855085
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Stroke Length - Inch:
0
Shaft Length - Inch:
36
Support Rail Width - Inch:
3.25