Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
166
Length Type:
Random
3/8 S SS RL
Description
3/8 S SS RL SHAFT ; 3/8" DIA CLASS S STAINLESS STEEL 60 CASE
Part # 3/8 S SS RL
BDI # 843317
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
QS 3/8 L 60
Description
QS 3/8 L 60 QUICK SHAFT ; 3/8" DIA 60" L CS CLASS L 60 CASE
Part # QS 3/8 L 60
BDI # 1405733
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Cut to Length
QSSS 3/8 L 48
Description
QSSS 3/8 L 48 QUICK SHAFT ; 3/8" DIA 48" L SS CLASS L 60 CASE
Part # QSSS 3/8 L 48
BDI # 843198
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
48
QSSS 3/8 L 36
Description
QSSS 3/8 L 36 QUICK SHAFT ; 3/8" DIA 30" L SS CLASS L 60 CASE
Part # QSSS 3/8 L 36
BDI # 843197
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
36