T4-2500-7
Description
T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT
Part # T425007
BDI # 19122001
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail
T4-1FT
Description
T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED
Part # T4-1
BDI # 21434375
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
304.8
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
12
Length Type:
Cut to Length
Product Name:
Rail
TS4370010
Description
TS4370010 SINGLE EDGE TRACK ; CARBON STEEL SOFT DRILLED OILED
Part # TS4370010
BDI # 19122602
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
939.8
Other Features:
Plain Hole | Oiled | Number of Holes 10
Length - Inch:
37
Length Type:
Cut to Length
Product Name:
Rail
T4-4900-13
Description
T4-4900-13 STRAIGHT V RAIL ; 49" LONG 13 HOLES 1-1/16" WIDE 7/16" HGT
Part # T4490013
BDI # 19122003
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1244.6
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 13
Length - Inch:
49
Length Type:
Cut to Length
Product Name:
Rail
T4SS25007
Description
T4SS25007 SINGLE EDGE TRACK ; INDUCTION HARDENED AND DRILLED
Part # T4SS25007
BDI # 19122008
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail