CNF14-14S

COMPARE

CNF14-14S

Description
CNF14-14S CLAMP NUT ; 14TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF14-14S

BDI # 966868

Features

Thread Size: 0.875-14
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNF14-14A

COMPARE

CNF14-14A

Description
CNF14-14A CLAMP NUT ; 14TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF14-14A

BDI # 966823

Features

Thread Size: 0.875-14
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNF14-14

COMPARE

SNF14-14

Description
SNF14-14 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF14-14

BDI # 966913

Features

Thread Size: 0.875-14
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNF14-14

COMPARE

CNF14-14

Description
CNF14-14 CLAMP NUT ; 14TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF14-14

BDI # 966778

Features

Thread Size: 0.875-14
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNF14-14S

COMPARE

SNF14-14S

Description
SNF14-14S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF14-14S

BDI # 966958

Features

Thread Size: 0.875-14
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY