TCN-04-F
Description
TCN-04-F BEARING LOCKNUT ; ONE-PIECE 04 AFBMA INDUSTRY STD STEEL
Part # TCN-04-F
BDI # 801607
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
TCN-03-F
Description
TCN-03-F BEARING LOCKNUT ; ONE-PIECE 03 AFBMA INDUSTRY STD STEEL
Part # TCN-03-F
BDI # 801606
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
TCN-02-F
Description
TCN-02-F BEARING LOCKNUT ; ONE-PIECE 02 AFBMA INDUSTRY STD STEEL
Part # TCN-02-F
BDI # 801605
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Black Oxide Steel | One Piece Split | M4 X 14 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.375
Nominal Thickness - Millimeter:
9.525
TCN-05-F
Description
TCN-05-F BEARING LOCKNUT ; ONE-PIECE 05 AFBMA INDUSTRY STD STEEL
Part # TCN-05-F
BDI # 801608
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
TCN-08-F
Description
TCN-08-F BEARING LOCKNUT ; ONE-PIECE 08 AFBMA INDUSTRY STD STEEL
Part # TCN-08-F
BDI # 801611
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Outside Diameter - Millimeter:
61.925
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7