TN09-2
Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
Part # TN09-2
BDI # 1374313
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.536
Outside Diameter - Millimeter:
64.414
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
N 09
Description
N 09 BEARING LOCKNUT ; 1.767"-18 THD 2-17/32" OD 7/16" WID
Part # N 09
BDI # 1367096
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.536
Outside Diameter - Millimeter:
64.414
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379