Features
Thread Size:
0.625-11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
11
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
CNC10-11S
Description
CNC10-11S CLAMP NUT ; 11TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC10-11S
BDI # 966852
Features
Thread Size:
0.625-11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
11
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
Features
Thread Size:
0.625-11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Low Carbon Steel | One Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
11
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
SNC10-11S
Description
SNC10-11S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC10-11S
BDI # 966942
Features
Thread Size:
0.625-11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
11
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
CNC10-11A
Description
CNC10-11A CLAMP NUT ; 11TPI SINGLE SPLIT ALUMINUM
Part # CNC10-11A
BDI # 966807
Features
Thread Size:
0.625-11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Aluminum | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
11
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1