Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
KM-22
Description
KM-22 RETAINING LOCKNUT ; M110 X 2.0 THREAD 145MM OD 19MM THK
Part # KM-22
BDI # 967692
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
KMM-22
Description
KMM-22 RETAINING LOCKNUT ; M110 X 2.0 THREAD 145MM OD 19MM THK
Part # KMM-22
BDI # 966487
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
BLM-22
Description
BLM-22 LOCKNUT ; M110 X 2.0 THREAD 154.9MM OD 28MM THK
Part # BLM-22
BDI # 966456
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28