KM-32
Description
KM-32 RETAINING LOCKNUT ; M160 X 3.0 THREAD 210MM OD 25MM THK
Part # KM-32
BDI # 967702
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
NSHM-32
Description
NSHM-32 LOCKNUT ; M160 X 3.0 THREAD 204.7MM OD 32.5MM THK
Part # NSHM-32
BDI # 966647
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.059
Outside Diameter - Millimeter:
204.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.5
BLM-32
Description
BLM-32 LOCKNUT ; M160 X 3.0 THREAD 210.1MM OD 36.5MM THK
Part # BLM-32
BDI # 966461
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.272
Outside Diameter - Millimeter:
210.1
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.437
Nominal Thickness - Millimeter:
36.5
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
0.957
Nominal Thickness - Millimeter:
24.3