KM-36

COMPARE

KM-36

Description
KM-36 RETAINING LOCKNUT ; M180 X 3.0 THREAD 230MM OD 27MM THK

WHITTET-HIGGINS

Part # KM-36

BDI # 967704

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Other Features: Carbon Steel

Nominal Thickness - Inch: 1.063
Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY
BM-36

COMPARE

BM-36

Description
BM-36 LOCKNUT ; M180 X 3.0 THREAD 230MM OD 30MM THK

WHITTET-HIGGINS

Part # BM-36

BDI # 967178

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.181
Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
NSHM-36

COMPARE

NSHM-36

Description
NSHM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 35.8MM THK

WHITTET-HIGGINS

Part # NSHM-36

BDI # 966649

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.059
Outside Diameter - Millimeter: 230.1
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.409
Nominal Thickness - Millimeter: 35.8

Price Inventory : Available to order
Loading Price
QTY
BLM-36

COMPARE

BLM-36

Description
BLM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 38.5MM THK

WHITTET-HIGGINS

Part # BLM-36

BDI # 966463

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.059
Outside Diameter - Millimeter: 230.1
Other Features: Mechanical Lock | M8 Lock Screw

Nominal Thickness - Inch: 1.516
Nominal Thickness - Millimeter: 38.5

Price Inventory : Available to order
Loading Price
QTY
CNM-36

COMPARE

CNM-36

Description
CNM-36 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-36

BDI # 966752

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9
Outside Diameter - Millimeter: 228.6
Other Features: One Piece Split | M12 Clamp Screw

Nominal Thickness - Inch: 1
Nominal Thickness - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY