BLM-09
Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK
Part # BLM-09
BDI # 966585
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.882
Outside Diameter - Millimeter:
73.2
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.768
Nominal Thickness - Millimeter:
19.5
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
KM-09
Description
KM-09 RETAINING LOCKNUT ; M45 X 1.5 THREAD 65MM OD 10MM THK
Part # KM-09
BDI # 967679
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.681
Outside Diameter - Millimeter:
68.1
Other Features:
One Piece Split | M6 Clamp Screw
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13