KM-18
Description
KM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK
Part # KM-18
BDI # 967688
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.228
Outside Diameter - Millimeter:
132.8
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
NSHM-18
Description
NSHM-18 LOCKNUT ; M90 X 2.0 THREAD 118.4MM OD 22.4MM THK
Part # NSHM-18
BDI # 966638
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.661
Outside Diameter - Millimeter:
118.4
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.882
Nominal Thickness - Millimeter:
22.4
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.87
Outside Diameter - Millimeter:
123.7
Other Features:
One Piece Split | M8 Clamp Screw
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
KMM-18
Description
KMM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK
Part # KMM-18
BDI # 966483
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16