Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.688
Nominal Thickness - Millimeter:
17.475
CNS40-16
Description
CNS40-16 CLAMP NUT ; 16TPI 3-1/2" OD 5/8" NOMINAL THK
Part # CNS40-16
BDI # 966797
Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
CNS40-16S
Description
CNS40-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
Part # CNS40-16S
BDI # 966887
Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875