KM-18
Description
KM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK
Part # KM-18
BDI # 967688
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
M8 Grub Screw
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32