Page 1 of 5

Next

Compare
SNC02-32

COMPARE

SNC02-32

Description
SNC02-32 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC02-32

BDI # 966890

Features

Thread Size: 8-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNC03-24

COMPARE

SNC03-24

Description
SNC03-24 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC03-24

BDI # 966891

Features

Thread Size: 10-24
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 24
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNF04-28S

COMPARE

SNF04-28S

Description
SNF04-28S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF04-28S

BDI # 966951

Features

Thread Size: 0.25-28
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 28
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNF04-28

COMPARE

SNF04-28

Description
SNF04-28 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF04-28

BDI # 966906

Features

Thread Size: 0.25-28
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 28
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
CNC02-32

COMPARE

CNC02-32

Description
CNC02-32 CLAMP NUT ; 32TPI SINGLE SPLIT STEEL

WHITTET-HIGGINS

Part # CNC02-32

BDI # 966755

Features

Thread Size: 8-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY