BLM-02

COMPARE

BLM-02

Description
BLM-02 LOCKNUT ; M15 X 1.0 THREAD 31.5MM OD 14.5MM THK

WHITTET-HIGGINS

Part # BLM-02

BDI # 966578

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.5
Other Features: Mechanical Lock | M3 Lock Screw

Nominal Thickness - Inch: 0.571
Nominal Thickness - Millimeter: 14.5

Price Inventory : Available to order
Loading Price
QTY
BL-02

COMPARE

BL-02

Description
BL-02 LOCKNUT ; 32TPI 1.24" OD 0.575" THK

WHITTET-HIGGINS

Part # BL-02

BDI # 966540

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.24
Outside Diameter - Millimeter: 31.496
Other Features: Mechanical Lock | M3 Lock Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.56
Nominal Thickness - Millimeter: 14.224

Price Inventory : Available to order
Loading Price
QTY